Splices: Type - Butt-Splice; Insulation - Polyester; AWG Min - 26 AWG; Conductor Max - 22 AWG; Color - Purple; Length - 1.150"; Package Quantity - 250 Pack; Additional Information - Application: Weather Reistant PIC Foam Splice. Material: Tinned Brass. Open Barrel; Manufacturer Series - PICABOND
Additional Info: Application: Weather Reistant PIC Foam Splice. Material: Tinned Brass. Open Barrel