Menu Search
ABB INSTALLATION PRODUCTS #TV10-BS-XV

Thomas and Betts® Butt-Splice Vinyl Catamount Series

SKU # 72849414425 Manufacturer Series: Catamount
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 194°F (90°C)
Length: 1.02 in.
Package Quantity: 15 Pack