Menu Search
THOMAS & BETTS #2RA18X

Sta-Kon Butt-Splice Vinyl Sta-Kon Series

SKU # 78621080719
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 22
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Length: 1.13 in.
Package Quantity: 100 Pack

Additional Info: Expanded Entry Insulation