Menu Search
ABB INSTALLATION PRODUCTS #RBB217

Sta-Kon® Butt Splice, Expanded Insulation; Vinyl-Insulated; 16 to 14 AWG

SKU # 78621081954
View more versions of this product
Conductor Max: 14 AWG
AWG Min: 16
Color: Blue
Length: 1.13 in.
Package Quantity: 1000 Pack
Type: Butt-Splice, Expanded Entry Insulation
Insulation: Vinyl
Temperature Rating: 221°F (105°C)