Menu Search
CANSTRUT #ABW406CEP

Splice Plate Closure End 6 in. W

SKU # 62649027399
RoHS Compliant
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Closure End
Tray Siderail Height - nominal: 4-in. H
Installation: 4-Hole
Material: Aluminum
Dimensions: W: 6 in.

Additional Info: Hardware Included