Menu Search

CANSTRUT #ABW612RSP

Splice Plate Reducing

SKU: 62649027593
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Reducing
Tray Siderail Height - nominal: 6-in H
Installation: 4-Hole
Material: Aluminum
Siderail Style: U-Beam or H-Beam
Description
Splicing Cable Trays: Type - Splice Plate; Tray Type - Cable Tray; Style-Construction - Reducing; Tray Siderail Height - nominal - 6-in H; Installation - 4-Hole; Material - Aluminum; Siderail Style - U-Beam or H-Beam; Additional Information - Provides one side of a 12-in Reduction. Packaged Singly with Zinc Plated Hardware
Additional Info: Provides one side of a 12-in Reduction. Packaged Singly with Zinc Plated Hardware