Specifications
Type:
Splice Plate
Tray Type:
Cable Tray
Construction Style:
Reducing
Tray Siderail Height - nominal:
6-in H
Installation:
4-Hole
Material:
Aluminum
Siderail Style:
U-Beam or H-Beam
Description
Additional Info: Provides one side of a 12-in Reduction.aged Singly with Zinc Plated Hardware