Menu Search
CANSTRUT #ABW5VSP

Splice Plates Vertical Adjustable

SKU # 62649027487 Manufacturer Series: Series ABW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Plates
Tray Type: Cable Tray
Construction Style: Vertical Adjustable
Tray Siderail Height - nominal: 5-in H
Material: Aluminum
Siderail Style: U-Beam or H-Beam

Additional Info: Packaged in Pairs with Zinc Plated Hardware