(0)

COMMANDER #ABW4ESP

Expansion Splice Plate, Cable Tray, Straight Expansion, 4-Hole, Snap-in, Aluminum

SKU: 62253810815
Manufacturer Series: Series ABW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Straight Expansion
Tray Siderail Height - nominal: 4-in. H
Installation: 4-Hole, Snap-in
Material: Aluminum
Description
Splicing Cable Trays: Type - Splice Plate; Tray Type - Cable Tray; Style-Construction - Straight Expansion; Tray Siderail Height - nominal - 4-in. H; Installation - 4-Hole, Snap-in; Material - Aluminum; Manufacturer Series - Series ABW