Menu Search
ABB #ABW5ESP

Splice Plates Straight Standard

SKU # 62253810817 Manufacturer Series: Series ABW
Type: Splice Plates
Tray Type: Cable Tray
Construction Style: Straight Standard
Tray Siderail Height - nominal: 5-in H
Material: Aluminum
Siderail Style: U-Beam or H-Beam

Additional Info: Packaged in Pairs with Zinc Plated Hardware