Menu Search
EATON B-LINE SERIES #9A-1016

Plate, Splice, Expansion, 4-Hole, Slotted

SKU # 78101125689 Manufacturer Series: Series 2, 3, 4, 5
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Expansion
Tray Siderail Height - nominal: 6-in. H
Material: Aluminum

B-L 9A-1016 EXPANSION S/P