Menu Search
EATON B-LINE SERIES #9A-1006-1/2

Splice Plate, 6 in. H Siderail, Aluminum, Cable Tray

SKU # 78101125677
Type: Universal Splice Plate
Tray Type: Cable Tray
Construction Style: Universal
Tray Siderail Height - nominal: 6 in.
Material: Aluminum