Splicing Cable Trays: Type - Splice Plates; Tray Type - Cable Tray; Style-Construction - Straight Standard L-Shaped; Tray Siderail Height - nominal - 4-in H; Installation - 4-Hole, Lay-in; Material - Steel; Finish - Zinc Plate; Additional Information - Packaged in Pairs with Hardware; Manufacturer Series - Series 148
Additional Info: Packaged in Pairs with Hardware