Menu Search
PERFECT LINE #ABW6SDP

Plate, Splice, Super Duty, Step Down, 6.00 in.

SKU # 78505598918
Type: Splice Plate
Tray Type: Cable Tray
Material: Aluminum
Dimensions: W: 6 in.

Splicing Cable Trays: Type - Splice Plate; Tray Type - Cable Tray; Material - Aluminum; Dimensions - 6 in. W; Additional Information - Super Duty

Additional Info: Super Duty