Menu Search
PERFECT LINE #SHW630RSP

Splice Plate, Cable Tray, Hot Dip Galvanized Steel, 6-in. H Siderail

SKU # 78505518847
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Plate
Tray Type: Cable Tray
Tray Siderail Height - nominal: 6-in. H
Material: Steel
Finish: Hot Dip Galvanized
Dimensions: 30 in. W

Splicing Cable Trays: Type - Splice Plate; Tray Type - Cable Tray; Tray Siderail Height - nominal - 6-in. H; Material - Steel; Finish - Hot Dip Galvanized; Dimensions - 30 in. W