Menu Search
PERFECT LINE #SHW6ESP

Splice Plate Expansion

SKU # 78505518525
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Expansion
Tray Siderail Height - nominal: 6-in. H
Material: Steel
Finish: Hot Dip Galvanized

Splicing Cable Trays: Type - Splice Plate; Tray Type - Cable Tray; Style-Construction - Expansion; Tray Siderail Height - nominal - 6-in. H; Material - Steel; Finish - Hot Dipped Galvanized; Additional Information - Zinc Plated Hardware Included

Additional Info: Zinc Plated Hardware Included