Menu Search
PERFECT LINE #SHW3SSP

Splice Plate Standard

SKU # 78505516997
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Standard
Tray Siderail Height - nominal: 3-in. H
Material: Steel
Finish: Hot Dip Galvanized

Additional Info: Zinc Plated Hardware Included