You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PERFECT LINE #SHW5VSP

Splice Plate Vertical Adjustable

SKU # 78505518103
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Vertical Adjustable
Tray Siderail Height - nominal: 5-in. H
Material: Steel
Finish: Hot Dip Galvanized

Additional Info: Zinc Plated Hardware Included