Menu Search
ABB INSTALLATION PRODUCTS #8HPS

Blackburn Connector, Split-Bolt; With Spacer; Copper Alloy; 8 Str. to 12 Sol.

SKU # 78378620041 Manufacturer Series: HPS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Run AWG Max: 8 Str.
Run AWG Min: 12 Sol.
Run ACSR Max: Not Applicable
Run ACSR Min: Not Applicable
Tap AWG Max: 8 Str.
Tap AWG Min: 12 Sol.
Tap ACSR Max: Not Applicable
Tap ACSR Min: Not Applicable
Type: Connector, Split Bolt
Installation: Hex Split Bolt and Hex Nut with Spacer
Material: Copper Alloy
Material Finish: Tin-Plated
Conductor Type: Copper, Aluminum, and ACSR Connections