Menu Search

ABB INSTALLATION PRODUCTS

Blackburn® Connector, Split-Bolt; With Spacer; Copper Alloy

(13 Product Options) Manufacturer Series: HPS
  • Type: Connector, Split Bolt
  • Installation: Hex Split Bolt and Hex Nut with Spacer
  • Material: Copper Alloy
  • Material Finish: Tin-Plated
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Connector, Split Bolt
Installation: Hex Split Bolt and Hex Nut with Spacer
Material: Copper Alloy
Material Finish: Tin-Plated
Conductor Type: Copper, Aluminum, and ACSR Connections