You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
ABB INSTALLATION PRODUCTS #2H

Thomas and Betts Split-Bolt Mechanical Cable Tap, Bronze, 2 sol

SKU # 78378620010 Manufacturer Series: H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Bronze
Conductor Type: Copper
Run AWG Max: 2 sol
Run AWG Min: 6 sol
Tap AWG Max: 2 sol
Tap AWG Min: 14 sol