The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ABB INSTALLATION PRODUCTS #30H

Thomas and Betts Split-Bolt Mechanical Cable Tap, Bronze, 4/0 str

SKU # 78378620016 Manufacturer Series: H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Bronze
Conductor Type: Copper
Run AWG Max: 4/0 str
Run AWG Min: 2 sol
Tap AWG Max: 4/0 str
Tap AWG Min: 6 sol