The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
ABB INSTALLATION PRODUCTS #500M

Thomas and Betts Split-Bolt Mechanical Cable Tap, Bronze, 500 mcm

SKU # 78378685526 Manufacturer Series: H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Bronze
Conductor Type: Copper
Run AWG Max: 500 mcm
Run AWG Min: 2/0 str
Tap AWG Max: 500 mcm
Tap AWG Min: 2/0 str