Menu Search
ABB INSTALLATION PRODUCTS #APS06

Thomas and BettsĀ® Split-Bolt w/Spacer Mechanical Cable Tap, Aluminum, 6 str

SKU # 78378620140 Manufacturer Series: APS
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Aluminum
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 6 str
Run AWG Min: 10 str
Tap AWG Max: 6 str
Tap AWG Min: 10 str