Menu Search
ABB INSTALLATION PRODUCTS #2B350W

Thomas and BettsĀ® Two Bolt, Swivel w/Spacer Mechanical Cable Tap, Copper, 350 mcm

SKU # 78378640018 Manufacturer Series: 2BW
Type: Mechanical Cable Tap
Installation: Two Bolt, Swivel with Spacer
Material: Copper
Conductor Type: Copper
Run AWG Max: 350 mcm
Run AWG Min: 4/0 str
Tap AWG Max: 350 mcm
Tap AWG Min: 4 sol