Menu Search
ABB INSTALLATION PRODUCTS #2B500PW

Thomas and BettsĀ® Two Bolt, Swivel w/Spacer Mechanical Cable Tap, Copper, 500 mcm

SKU # 78378640026 Manufacturer Series: 2BPW
Type: Mechanical Cable Tap
Installation: Two Bolt, Swivel with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 500 mcm
Run AWG Min: 350 mcm
Tap AWG Max: 500 mcm
Tap AWG Min: 4 sol