Menu Search
BURNDY #KS25

SERVIT® Connector, Mechanical Tap; Copper; Split-bolt; 4 Str. to 1/0 Str.

SKU # 78181001310 Manufacturer Series: KS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Run AWG Min: 4 Str.
Run AWG Max: 1/0 Str.
Tap AWG Max: 1/0 Str.
Tap AWG Min: 14 Str.
Type: Mechanical Tap Connectors
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper