Menu Search
BURNDY #KS27

SERVIT® Connector, Mechanical Tap; Copper; Split-bolt; 1 Str. to 3/0 Str.

SKU # 78181001355 Manufacturer Series: KS
View more versions of this product
Run AWG Min: 1 Str.
Run AWG Max: 3/0 Str.
Tap AWG Max: 3/0 Str.
Tap AWG Min: 8 sol
Type: Mechanical Tap Connectors
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper