(0)

BURNDY #KS26

Split-Bolt Mechanical Cable Tap, Copper, 2/0 str

SKU: 78181001328
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 2/0 str
Run AWG Min: 2 str
Tap AWG Max: 2/0 str
Tap AWG Min: 14 str
Manufacturer Series: Servit KS
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Split-Bolt; Material - Copper; Conductor Type - CU; Run AWG Max - 2/0 str; Run AWG Min - 2 str; Tap AWG Max - 2/0 str; Tap AWG Min - 14 str; Manufacturer Series - Servit KS