Menu Search
BURNDY #KS22

Servit Split-Bolt Mechanical Cable Tap, Copper, 2 sol

SKU # 78181001250 Manufacturer Series: KS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 2 sol
Run AWG Min: 6 str
Tap AWG Max: 2 sol
Tap AWG Min: 14 str