Menu Search

BURNDY #KS28

Servit Split-Bolt Mechanical Cable Tap, Copper, 4/0 str

SKU: 78181042200
Manufacturer Series: KS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 4/0 str
Run AWG Min: 1 str
Tap AWG Max: 4/0 str
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Split-Bolt; Material - Copper; Conductor Type - CU; Run AWG Max - 4/0 str; Run AWG Min - 1 str; Tap AWG Max - 4/0 str; Manufacturer Series - Servit KS