Menu Search
BURNDY #KSA2

Servit Split-Bolt w/Spacer Mechanical Cable Tap, Aluminum, 2 str

SKU # 78181001545 Manufacturer Series: KSA
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Aluminum
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 2 str
Run AWG Min: 6 sol
Tap AWG Max: 2 str
Tap AWG Min: 8 str