Menu Search
BURNDY #KSA4/0

Servit Split-Bolt w/Spacer Mechanical Cable Tap, Aluminum, 4/0 str

SKU # 78181015351 Manufacturer Series: KSA
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Aluminum
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 4/0 str
Run AWG Min: 2 str
Tap AWG Max: 4/0 str
Tap AWG Min: 6 str