Menu Search
Split Bolt Connectors Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 2 sol
BURNDY #KSU22

Servit Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 2 sol

SKU # 78181003575 Manufacturer Series: KSU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 2 sol
Run AWG Min: 10 sol
Run ACSR Max: 4 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 2 sol
Tap AWG Min: 10 sol
Tap ACSR Max: 4 ACSR
Tap ACSR Min: 6 ACSR