You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #KSU34

Servit Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 500 mcm

SKU # 78181003710 Manufacturer Series: KSU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 500 mcm
Run AWG Min: 400 mcm
Run ACSR Max: 477 ACSR
Run ACSR Min: 336.4 ACSR
Tap AWG Max: 500 mcm
Tap AWG Min: 2 str
Tap ACSR Max: 477 ACSR
Tap ACSR Min: 2 ACSR

Additional Info: ACSR conducotr 477 (18-1)