Menu Search
BURNDY #KSU28

Servit Split-Bolt w/Spacer Mechanical Tap, Copper, 4/0 str

SKU # 78181042416
Type: Mechanical Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 4/0 str
Run AWG Min: 2/0 str
Tap AWG Max: 4/0 str
Tap AWG Min: 2/0 str

Multi-Use Cable Taps, Single: Type - Mechanical Tap; Installation - Split-Bolt w/Spacer; Material - Copper; Material Finish - Tin-Plated; Conductor Type - CU/AL; Run AWG Max - 4/0 str; Run AWG Min - 2/0 str; Tap AWG Max - 4/0 str; Tap AWG Min - 2/0 str; Manufacturer Series - Servit