Menu Search
BURNDY #KVSU40

Oklip Two Bolt, Swivel w/Spacer Mechanical Cable Tap, Copper, 800 mcm

SKU # 78181008450 Manufacturer Series: KVSU
Type: Mechanical Cable Tap
Installation: Two Bolt, Swivel with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 800 mcm
Run AWG Min: 400 mcm
Run ACSR Max: 800 ACSR
Run ACSR Min: 4/0 ACSR
Tap AWG Max: 800 mcm
Tap AWG Min: 4/0 str
Tap ACSR Max: 715.5 ACSR
Tap ACSR Min: 3/0 ACSR