You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ILSCO #SK-2/0

Split Bolt Connector, CU Conductor, Copper Alloy, 2/0 str

SKU # 78366981910 Manufacturer Series: SK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper Alloy
Material Finish: Tin-Plated
Conductor Type: Copper
Run AWG Max: 2/0 str
Run AWG Min: 6 str
Run ACSR Max: 1/0 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 2/0 str
Tap AWG Min: 6 str
Tap ACSR Max: 1/0 ACSR
Tap ACSR Min: 6 ACSR
Run Dia. Max-Min: 0.184-0.419 in.
Tap Dia. Max-Min: 0.184-0.419 in.

Connector; Bolt; Split; CU Conductor; Tin-Plated Copper Alloy; 6 - 2/0 str Run; 6 - 1/0 ACSR Run; 6 - 2/0 str Tap; 6 - 1/0 ACSR Tap; 0.184-0.419 in. Diameter Run; 0.184-0.419 in. Diameter Tap