Menu Search
ILSCO #SK-3/0

Split Bolt Connector, CU Conductor, Copper Alloy, 3/0 str

SKU # 78366981911 Manufacturer Series: SK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper Alloy
Material Finish: Tin-Plated
Conductor Type: Copper
Run AWG Max: 3/0 str
Run AWG Min: 4 str
Run ACSR Max: 2/0 ACSR
Run ACSR Min: 6 ACSR
Tap AWG Max: 3/0 str
Tap AWG Min: 4 str
Tap ACSR Max: 2/0 ACSR
Tap ACSR Min: 6 ACSR
Run Dia. Max-Min: 0.198-0.470 in.
Tap Dia. Max-Min: 0.198-0.470 in.

Connector; Bolt; Split; CU Conductor; Tin-Plated Copper Alloy; 4 - 3/0 str Run; 6 - 2/0 ACSR Run; 4 - 3/0 str Tap; 6 - 2/0 ACSR Tap; 0.198-0.470 in. Diameter Run; 0.198-0.470 in. Diameter Tap