Menu Search
ILSCO #IK-8

Split-Bolt Mechanical Cable Tap, Copper, 8 str

SKU # 78366947002 Manufacturer Series: IK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper
Run AWG Max: 8 str
Run AWG Min: 16 str
Tap AWG Max: 8 str
Tap AWG Min: 16 str