Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Connectors and Lugs, Mechanical
Cable Taps and Connectors
Split Bolt Connectors
#SK-4
ILSCO
#SK-4
Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 6 str
SKU
#
78366981902
Manufacturer Series:
SK
Add to List
Add to Quote
Specifications
Type:
Mechanical Cable Tap
Installation:
Split-Bolt with Spacer
Material:
Copper
Material Finish:
Tin-Plated
Conductor Type:
CU/AL
Run AWG Max:
6 str
Run AWG Min:
10 str
Run ACSR Max:
6 ACSR
Run ACSR Min:
6 ACSR
Tap AWG Max:
6 str
Tap AWG Min:
10 str
Tap ACSR Max:
6 ACSR
Tap ACSR Min:
6 ACSR