Menu Search

ILSCO #SK-6

Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 8 str

SKU: 78366981900
Manufacturer Series: SK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 8 str
Run AWG Min: 14 str
Run ACSR Max: 8 ACSR
Run ACSR Min: 8 ACSR
Tap AWG Max: 8 str
Tap AWG Min: 14 str
Tap ACSR Max: 8 ACSR
Tap ACSR Min: 8 ACSR
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Split-Bolt w/Spacer; Material - Copper; Material Finish - Tin-Plated; Conductor Type - CU/AL; Run AWG Max - 8 str; Run AWG Min - 14 str; Run ACSR Max - 8 ACSR; Run ACSR Min - 8 ACSR; Tap AWG Max - 8 str; Tap AWG Min - 14 str; Tap ACSR Max - 8 ACSR; Tap ACSR Min - 8 ACSR; Manufacturer Series - SK