You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #SBC6S-C

Pan-Lug™ Connector, Split Bolt; Copper; 10 to 6 SOL

SKU # 07498390403 Manufacturer Series: SBC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Tap AWG Max: 6 sol
Installation: Split-Bolt
Run AWG Max: 6 sol
Run AWG Min: 10 sol
Tap AWG Min: 10 sol
Type: Mechanical Cable Tap
Material: Copper
Conductor Type: Copper