Menu Search
THOMAS & BETTS #APS02

Split-Bolt w/Spacer Mechanical Cable Tap, Aluminum, 2 str

SKU # 78378620142 Manufacturer Series: APS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Aluminum
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 2 str
Run AWG Min: 8 str
Tap AWG Max: 2 str
Tap AWG Min: 8 str