(0)

THOMAS & BETTS #2HPS

Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 2 sol

SKU: 78378620044
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 2 sol
Run AWG Min: 8 sol
Run ACSR Max: 4 ACSR
Run ACSR Min: 8 ACSR
Tap AWG Max: 2 sol
Tap AWG Min: 8 sol
Tap ACSR Max: 4 ACSR
Tap ACSR Min: 8 ACSR
Manufacturer Series: HPS
Description
Multi-Use Cable Taps, Single: Type - Mechanical Cable Tap; Installation - Split-Bolt w/Spacer; Material - Copper; Material Finish - Tin-Plated; Conductor Type - CU/AL; Run AWG Max - 2 sol; Run AWG Min - 8 sol; Run ACSR Max - 4 ACSR; Run ACSR Min - 8 ACSR; Tap AWG Max - 2 sol; Tap AWG Min - 8 sol; Tap ACSR Max - 4 ACSR; Tap ACSR Min - 8 ACSR; Manufacturer Series - HPS