Menu Search
ABB INSTALLATION PRODUCTS #40HPS

Blackburn® Connector, Split-Bolt; With Spacer; Copper Alloy; 4/0 Str. to 4 Sol.

SKU # 78378620048 Manufacturer Series: HPS
View more versions of this product
Run AWG Min: 4 Sol.
Run AWG Max: 4/0 Str.
Run ACSR Max: 4/0 ACSR
Run ACSR Min: 4 ACSR
Tap AWG Max: 4/0 Str.
Tap AWG Min: 4 Sol.
Tap ACSR Max: 4/0 ACSR
Tap ACSR Min: 4 ACSR
Type: Connector, Split Bolt
Installation: Hex Split Bolt and Hex Nut with Spacer
Material: Copper Alloy
Material Finish: Tin-Plated
Conductor Type: Copper, Aluminum, and ACSR Connections