Menu Search
BEL PRODUCTS #SBT100

Splitter Block

SKU # 62169111060 Manufacturer Series: SBT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Splitter
Main Lug Amps: 125
Main Lug Wire: (1) 1/0-14
Branch Lug Amps: (6) 70A
Branch Lug Wire: (6) 2-14
Conductor: CU/AL
Housing/​Connector Material: Noryl/Aluminum
Voltage: 600V

Splitter Blocks: Block Type - Splitter; Main Lug Amps - 125; Main Lug Wire - (1) 1/0-14; Branch Lug Amps - (6) 70A; Branch Lug Wire - (6) 2-14; Conductor - CU/AL; Housing/Connector Material - Noryl/Aluminum; Voltage - 600V; Additional Information - Application: Splitter Trough; Manufacturer Series - SBT

Additional Info: Application: Splitter Trough