Splitter Blocks: Block Type - Splitter; Main Lug Amps - 400; Main Lug Wire - 1 600-2 or 2 250-1/0; Branch Lug Amps - 2 125A, 4 200A; Branch Lug Wire - 2 2/0-14, 4 3/0-14; Conductor - CU/AL; Housing/Connector Material - Noryl/Aluminum; Voltage - 600V; Additional Information - Application: Splitter Trough; Manufacturer Series - SBT
Additional Info: Application: Splitter Trough