Menu Search
CODE ELECTRIC PRODUCTS #PAD-G-7223

Splitter Trough, 225 A, 6 AWG to 300 MCM, 600 V

SKU # 62382500451
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Pad Type Splitter Trough
Main Lug Amps: 225 A
Main Lug Wire: 6 AWG to 300 MCM
Branch Lug Wire: 14 to 2/0 AWG
Housing/​Connector Material: 16/14 ga Galvanized Steel
Voltage: 600V