Menu Search
EUROBEX MANUFACTURING #881-BRC400

Splitter Block

SKU # 71767801987 Manufacturer Series: 881 BRC
Block Type: Splitter
Main Lug Amps: 400
Main Lug Wire: (1) 600-3/0 or (2) 250-1/0
Branch Lug Wire: (6) 3/0-14
Conductor: CU/AL
Housing/​Connector Material: Polymeric
Voltage: 600V

Splitter Blocks: Block Type - Splitter; Main Lug Amps - 400; Main Lug Wire - (1) 600-3/0 or (2) 250-1/0; Branch Lug Wire - (6) 3/0-14; Conductor - CU/AL; Housing/Connector Material - Polymeric; Voltage - 600V; Manufacturer Series - 881 BRC